BOSTON GEAR
BOSTON GEAR
E25-04NX1-1004
BOSTON GEAR BOSTON GEAR
Description
E25-04NX1-1004 DISPOSABLE CYLINDER ; NON-RETURNABLE 7/16" BORE
Disposable Cylinder; 7/16" Bore; Nose Mounting; Non Cushioned; Standard Port Position; 1/2" Stroke; Stainless Steel; Non Rotating; Single Acting
Part #
71108
BDI #
177534
Details
272.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/E25-04NX1-1004/p/177534
Your Price
$ 272.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24111800
Weight / Kilogram
0.454
EAN
0781711711088
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Disposable
Manufacturer URL
https://www.bostongear.com
Product Detail
Disposable Cylinder
Product Specification
7/16" Bore; Nose Mounting; Non Cushioned; Standard Port Position; 1/2" Stroke; Stainless Steel; Non Rotating; Single Acting
Long Description
Disposable Cylinder; 7/16" Bore; Nose Mounting; Non Cushioned; Standard Port Position; 1/2" Stroke; Stainless Steel; Non Rotating; Single Acting
