

LEGRIS
LEGRIS
0127 08 00
LEGRIS LEGRIS
Description
0127 08 00
Tube Adapter; Tube Support; Brass; 8MM X 6MM
Part #
0127 08 00
BDI #
19289050
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/0127-08-00/p/19289050
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183109
Weight / Kilogram
0.001
EAN
0820099115108
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Product Detail
Tube Adapter
Product Specification
Tube Adapter; Tube Support; Brass; 8MM X 6MM
Long Description
Tube Adapter; Tube Support; Brass; 8MM X 6MM