

BMI CANADA
BMI CANADA
10800
BMI CANADA BMI CANADA
Description
10800 PIPE NIPPLE ; 1-1/2" X CLOSE(1-3/4") BLACK
Pipe Nipple; 1-1/2" X 1-3/4" Close Steel; Black; Welded; ERW; SCH40
Part #
10800
BDI #
18178104
Details
4.5
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/10800/p/18178104
Your Price
$ 4.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40173302
Weight / Kilogram
0.13
EAN
0777701108006
Product Group - BDI
F02172
Noun
Nipple
Keyword String
Pipe
Weight / LBS
0.27999
Product Detail
Pipe Nipple
Product Specification
Pipe Nipple; 1-1/2" X 1-3/4" Close Steel; Black; Welded; ERW; SCH40
Long Description
Pipe Nipple; 1-1/2" X 1-3/4" Close Steel; Black; Welded; ERW; SCH40