GATES
GATES
10G-10FFORX90M
GATES GATES
Description
G25240-1010 HYDRAULIC HOSE COUPLING ; POR 10G-10FFORX90M 5/8" ID 1"-14 UNS
Tube Elbow; Female Flat-Face O-Ring Swivel-90 Deg Bent Tube; 1-14 Thread Size; 15/16 Female Thread ID; 1" Male Thread Od
Part #
G25240-1010
BDI #
1480736
Details
76.2
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/10G-10FFORX90M/p/1480736
Your Price
$ 76.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.286
EAN
0072053173505
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.63
Product Detail
Tube Elbow
Product Specification
Tube Elbow; Female Flat-Face O-Ring Swivel-90 Deg Bent Tube; 1-14 Thread Size; 15/16 Female Thread ID; 1" Male Thread Od
Long Description
Tube Elbow; Female Flat-Face O-Ring Swivel-90 Deg Bent Tube; 1-14 Thread Size; 15/16 Female Thread ID; 1" Male Thread Od

