GATES
GATES
10G-18MDL
GATES GATES
Description
G25615-1018 HYDRAULIC HOSE COUPLING ; POR 10G-18MDL 5/8" HOSE ID M26 X 1.5
Hose Adapter; Male DIN 24 Deg Cone-Light Series; M26X1.5 Thread Size; 0.965 Female Thread ID; 1.024" Male Thread Od
Part #
G25615-1018
BDI #
1481926
Details
63.91
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/10G-18MDL/p/1481926
Your Price
$ 63.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.15
EAN
0072053206067
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Hose
Weight / LBS
0.34
Product Detail
Hose Adapter
Product Specification
Hose Adapter; Male DIN 24 Deg Cone-Light Series; M26X1.5 Thread Size; 0.965 Female Thread ID; 1.024" Male Thread Od
Long Description
Hose Adapter; Male DIN 24 Deg Cone-Light Series; M26X1.5 Thread Size; 0.965 Female Thread ID; 1.024" Male Thread Od