GATES
GATES
12G-12FJX90M
GATES GATES
Description
G25180-1212 HYDRAULIC HOSE COUPLING ; POR 12G-12FJX90M 3/4" ID 1-1/16"-12 UN
Tube Elbow; Female JIC 37 Deg Flare Swivel-90 Deg Bent Tube; 1-1/16-12 Thread Size; 31/32 Female Thread ID; 1-1/16" Male Thread Od
Part #
G25180-1212
BDI #
1481343
Details
90.43
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/12G-12FJX90M/p/1481343
Your Price
$ 90.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.39
EAN
0072053323337
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.8602
Product Detail
Tube Elbow
Product Specification
Tube Elbow; Female JIC 37 Deg Flare Swivel-90 Deg Bent Tube; 1-1/16-12 Thread Size; 31/32 Female Thread ID; 1-1/16" Male Thread Od
Long Description
Tube Elbow; Female JIC 37 Deg Flare Swivel-90 Deg Bent Tube; 1-1/16-12 Thread Size; 31/32 Female Thread ID; 1-1/16" Male Thread Od