GATES
GATES
12G-25MDH
GATES GATES
Description
G25715-1225 HYDRAULIC HOSE COUPLING ; POR 12G-25MDH MALE DIN 24 CONE
Hose Adapter; M36 X 2.0 Thread Size; 1.339 Female Thread ID; 1.417" Male Thread OD; Male DIN 24 Deg Cone-Heavy Series
Part #
G25715-1225
BDI #
1483982
Details
92.32
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/12G-25MDH/p/1483982
Your Price
$ 92.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.35
EAN
0072053842029
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Hose
Weight / LBS
0.78
Product Detail
Hose Adapter
Product Specification
Hose Adapter; M36 X 2.0 Thread Size; 1.339 Female Thread ID; 1.417" Male Thread OD; Male DIN 24 Deg Cone-Heavy Series
Long Description
Hose Adapter; M36 X 2.0 Thread Size; 1.339 Female Thread ID; 1.417" Male Thread OD; Male DIN 24 Deg Cone-Heavy Series