

GATES
GATES
12PC2F-4
GATES GATES
Description
12PC2F-4 HOSE COUPLING ; POR POWER CRIMP TWO FERRULE
Hose Coupling; Power Crimp; 0.752" Hose Inside Diameter; Ferrule Fitting Type; Straight Configuration; Carbon Steel; Zinc Plated; 1.38" Outside Diameter; No.12 FERRULE End Connection; 1.969" Length
Part #
80422
BDI #
1093384
Details
92.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/12PC2F-4/p/1093384
Your Price
$ 92.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.11
EAN
0072053140057
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
80422
Manufacturer Internal Number
726600145
Weight / LBS
0.25
Product Detail
Hose Coupling
Product Specification
Power Crimp; 0.752" Hose Inside Diameter; Ferrule Fitting Type; Straight Configuration; Carbon Steel; Zinc Plated; 1.38" Outside Diameter; No.12 FERRULE End Connection; 1.969" Length
Long Description
Hose Coupling; Power Crimp; 0.752" Hose Inside Diameter; Ferrule Fitting Type; Straight Configuration; Carbon Steel; Zinc Plated; 1.38" Outside Diameter; No.12 FERRULE End Connection; 1.969" Length