ANVIL
ANVIL
1X1/2 3M SW INSERT 105N
ANVIL ANVIL
Description
1X1/2 3M SW INSERT 105N ; INSERT
Reducer Insert; 1" X 1/2; 3M; Socket Weld; 105N
Part #
0366750966
BDI #
18149931
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/1X1-2-3M-SW-INSERT-105N/p/18149931
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Insert
Keyword String
Reducer
Product Detail
Reducer Insert
Product Specification
Reducer Insert; 1" X 1/2; 3M; Socket Weld; 105N
Long Description
Reducer Insert; 1" X 1/2; 3M; Socket Weld; 105N
