Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

200-A-BR https://www.bdiexpress.com/medias/MFRDVCXXXXXX-100-A-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU4NnxpbWFnZS9qcGVnfGFEQTVMMmcyWWk4eE1EazNOVEF5TXpNek16UXdOaTlOUmxKRVZrTllXRmhZV0ZoZk1UQXdYMEZmUWxKZk16QXdlRE13TUM1cWNHY3w2ZGFhOGUxYjBjYmMwYTZlNWVjMmEzMThjOTVlODJjZTM5NTJkMGU3ODQ3OTY5ZjkyOGM1ZDBmMjRmZTk5Njk4
17283768 Fittings And Adapters 

DIXON VALVE DIXON VALVE

200-A-BR

Description

200-A-BR ADAPTER ; 2" 250PSI BR FEMALE NPT

Hose Fitting; Boss-Lock Type A Adapter; 2"; Male Adapter X Female NPT; 2 19/32" Overall Length; 1-7/8" Adapter Length; 2 25/32" Distance Across Flats; Brass; 250 Max PSI

Part #

200-A-BR

BDI #
17283768

Details

146.77 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 146.77 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.556
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Hose
Product Detail
Hose Fitting
Product Specification
Boss-Lock Type A Adapter; 2"; Male Adapter X Female NPT; 2 19/32" Overall Length; 1-7/8" Adapter Length; 2 25/32" Distance Across Flats; Brass; 250 Max PSI
Long Description
Hose Fitting; Boss-Lock Type A Adapter; 2"; Male Adapter X Female NPT; 2 19/32" Overall Length; 1-7/8" Adapter Length; 2 25/32" Distance Across Flats; Brass; 250 Max PSI