https://www.bdiexpress.com/medias/MFRDVCXXXXXX-125-D-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM4NHxpbWFnZS9qcGVnfGFHTm1MMmhqWkM4eE1EazNOVEF5TkRFeE9UZ3pPQzlOUmxKRVZrTllXRmhZV0ZoZk1USTFYMFJmVTFOZk16QXdlRE13TUM1cWNHY3w3OWEzMDEwZjhhN2NhZGMyNmM2NjRhY2FiOTU5NDVkOTNlNjA1MTA2NmMzNTg3ZmUzZjg1Y2M1YzdiNGI2ZGVi
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-125-D-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM4NHxpbWFnZS9qcGVnfGFHTm1MMmhqWkM4eE1EazNOVEF5TkRFeE9UZ3pPQzlOUmxKRVZrTllXRmhZV0ZoZk1USTFYMFJmVTFOZk16QXdlRE13TUM1cWNHY3w3OWEzMDEwZjhhN2NhZGMyNmM2NjRhY2FiOTU5NDVkOTNlNjA1MTA2NmMzNTg3ZmUzZjg1Y2M1YzdiNGI2ZGVi
DIXON VALVE
DIXON VALVE
200-D-SS
DIXON VALVE DIXON VALVE
Description
200-D-SS CAM AND GROOVE COUPLER ; 2" PART D 316SS
Hose Coupling; Cam and Groove Type D Coupler X FNPT; 316 Stainless Steel Material; Buna-N Seal; 2" Size; 250 PSI Maximum Operating Pressure; 10 Pack Per Box
Part #
200-D-SS
BDI #
17283790
Details
270.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/200-D-SS/p/17283790
Your Price
$ 270.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.81
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Hose
Weight / LBS
1.82
Product Detail
Hose Coupling
Product Specification
Hose Coupling; Cam and Groove Type D Coupler X FNPT; 316 Stainless Steel Material; Buna-N Seal; 2" Size; 250 PSI Maximum Operating Pressure; 10 Pack Per Box
Long Description
Hose Coupling; Cam and Groove Type D Coupler X FNPT; 316 Stainless Steel Material; Buna-N Seal; 2" Size; 250 PSI Maximum Operating Pressure; 10 Pack Per Box
