https://www.bdiexpress.com/medias/MFRDVCXXXXXX-100-F-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2M3xpbWFnZS9qcGVnfGFETm1MMmcyTVM4eE1EazNOVEF5TmpBNE5Ua3hPQzlOUmxKRVZrTllXRmhZV0ZoZk1UQXdYMFpmVTFOZk16QXdlRE13TUM1cWNHY3w4NjcyODRhNzRkNDUxMGM2Zjc3NjM4Y2ZkOGQ4YTIxNGZiNGNhMzI0MmZiYWE4ZDc0NjRiMWI4MzQyMmFhM2M1
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-100-F-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2M3xpbWFnZS9qcGVnfGFETm1MMmcyTVM4eE1EazNOVEF5TmpBNE5Ua3hPQzlOUmxKRVZrTllXRmhZV0ZoZk1UQXdYMFpmVTFOZk16QXdlRE13TUM1cWNHY3w4NjcyODRhNzRkNDUxMGM2Zjc3NjM4Y2ZkOGQ4YTIxNGZiNGNhMzI0MmZiYWE4ZDc0NjRiMWI4MzQyMmFhM2M1
DIXON VALVE
DIXON VALVE
200-F-SS
DIXON VALVE DIXON VALVE
Description
200-F-SS CAM AND GROOVE ADAPTER ; 2" TYPE F ADAPTERXMNPT 250PSI
Hose Adapter; Cam and Groove Type F Adapter X MNPT; 316 Stainless Steel Material; 2" Size; 250 PSI Maximum Operating Pressure; 10 Pack Per Box
Part #
200-F-SS
BDI #
17283813
Details
202.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/200-F-SS/p/17283813
Your Price
$ 202.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.926
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Hose
Weight / LBS
2.05
Product Detail
Hose Adapter
Product Specification
Hose Adapter; Cam and Groove Type F Adapter X MNPT; 316 Stainless Steel Material; 2" Size; 250 PSI Maximum Operating Pressure; 10 Pack Per Box
Long Description
Hose Adapter; Cam and Groove Type F Adapter X MNPT; 316 Stainless Steel Material; 2" Size; 250 PSI Maximum Operating Pressure; 10 Pack Per Box
