BRENNAN
BRENNAN
2404-06-12
BRENNAN BRENNAN
Description
2404-06-12 STRAIGHT TUBE ADAPTER ; 9/16IN-18 SAE37 X 3/4IN-14 NPTF 1.13" LG
Tube Adapter; Straight; 3/8" Tube Outer Diameter; 9/16"-18 TPI Male JIC X 3/4"-14 TPI Male Pipe; 1.75" Length; Steel Material
Part #
2404-06-12
BDI #
17202607
Details
20.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/2404-06-12/p/17202607
Your Price
$ 20.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40171700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 3/8" Tube Outer Diameter; 9/16"-18 TPI Male JIC X 3/4"-14 TPI Male Pipe; 1.75" Length; Steel Material
Long Description
Tube Adapter; Straight; 3/8" Tube Outer Diameter; 9/16"-18 TPI Male JIC X 3/4"-14 TPI Male Pipe; 1.75" Length; Steel Material