BRENNAN
BRENNAN
2405-06-06
BRENNAN BRENNAN
Description
2405-06-06 STRAIGHT TUBE ADAPTER ; 06MJ-06FP
Tube Adapter; Straight; 3/8" Tube Outer Diameter; 9/16"-18 TPI Male JIC X 3/8"-18 TPI Female Pipe; 1.46" Length; Steel Material
Part #
2405-06-06
BDI #
17202849
Details
4.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/2405-06-06/p/17202849
Your Price
$ 4.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40171700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 3/8" Tube Outer Diameter; 9/16"-18 TPI Male JIC X 3/8"-18 TPI Female Pipe; 1.46" Length; Steel Material
Long Description
Tube Adapter; Straight; 3/8" Tube Outer Diameter; 9/16"-18 TPI Male JIC X 3/8"-18 TPI Female Pipe; 1.46" Length; Steel Material