BRENNAN
BRENNAN
2405-08-08
BRENNAN BRENNAN
Description
2405-08-08 STRAIGHT TUBE ADAPTER ; 08MJ-08FP
Tube Adapter; Straight; 1/2" Tube Outer Diameter; 3/4"-16 TPI Male JIC X 1/2"-14 TPI Female Pipe; 1.79" Length; Steel Material
Part #
2405-08-08
BDI #
17202864
Details
7.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/2405-08-08/p/17202864
Your Price
$ 7.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40171700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 1/2" Tube Outer Diameter; 3/4"-16 TPI Male JIC X 1/2"-14 TPI Female Pipe; 1.79" Length; Steel Material
Long Description
Tube Adapter; Straight; 1/2" Tube Outer Diameter; 3/4"-16 TPI Male JIC X 1/2"-14 TPI Female Pipe; 1.79" Length; Steel Material