CLIMAX METAL
CLIMAX METAL
2CC-150-150-KW
CLIMAX METAL CLIMAX METAL
Description
2CC-150-150-KW CLAMP COUPLING ; 1-1/2" X 1-1/2" BORE BLK OXD STL 2-PC
Clamp Coupling; Two-Piece Clamping Couplings Recessed Screw 2CC-Series; 1-1/2" X 1-1/2" Bore Size; 2 1/2" Outside Diameter; 3 3/4" Length; 1/4"-28 Clamp Screw; Black Oxide Steel with Keyway; 49.5OZ Approximate Weight
Part #
2CC-150-150-KW
BDI #
193634
Details
274.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/2CC-150-150-KW/p/193634
Your Price
$ 274.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163022
Weight / Kilogram
3.094
EAN
0044861260500
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Clamp
Product Detail
Clamp Coupling
Product Specification
Two-Piece Clamping Couplings Recessed Screw 2CC-Series; 1-1/2" X 1-1/2" Bore Size; 2 1/2" Outside Diameter; 3 3/4" Length; 1/4"-28 Clamp Screw; Black Oxide Steel with Keyway; 49.5OZ Approximate Weight
Long Description
Clamp Coupling; Two-Piece Clamping Couplings Recessed Screw 2CC-Series; 1-1/2" X 1-1/2" Bore Size; 2 1/2" Outside Diameter; 3 3/4" Length; 1/4"-28 Clamp Screw; Black Oxide Steel with Keyway; 49.5OZ Approximate Weight