https://www.bdiexpress.com/medias/MFRDVCXXXXXX-800-A-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzNXxpbWFnZS9qcGVnfGFHVXlMMmcyTXk4eE1EazNOVEF5TXpFd05EQXpNQzlOUmxKRVZrTllXRmhZV0ZoZk9EQXdYMEZmUVV4Zk16QXdlRE13TUM1cWNHY3w0ODU5NGZmYmJhYmRlZTAzMjg1MGUyZTkyNDc4NWE2N2E0NWYwZGYxZTk0MDlhYmUyZTYwNmUxODYzYmFlYWJj
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-800-A-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzNXxpbWFnZS9qcGVnfGFHVXlMMmcyTXk4eE1EazNOVEF5TXpFd05EQXpNQzlOUmxKRVZrTllXRmhZV0ZoZk9EQXdYMEZmUVV4Zk16QXdlRE13TUM1cWNHY3w0ODU5NGZmYmJhYmRlZTAzMjg1MGUyZTkyNDc4NWE2N2E0NWYwZGYxZTk0MDlhYmUyZTYwNmUxODYzYmFlYWJj
DIXON VALVE
DIXON VALVE
300-A-AL
DIXON VALVE DIXON VALVE
Description
300-A-AL CAM AND GROOVE ADAPTER ; 3" A-AF ALUMINUM
Hose Adapter; Cam and Groove Type A Adapter X FNPT; 356T6 Aluminum Material; 3" Size; 125 PSI Maximum Operating Pressure; 10 Pack Per Box
Part #
300-A-AL
BDI #
17283904
Details
79.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/300-A-AL/p/17283904
Your Price
$ 79.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.352
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Hose
Weight / LBS
0.67
Product Detail
Hose Adapter
Product Specification
Hose Adapter; Cam and Groove Type A Adapter X FNPT; 356T6 Aluminum Material; 3" Size; 125 PSI Maximum Operating Pressure; 10 Pack Per Box
Long Description
Hose Adapter; Cam and Groove Type A Adapter X FNPT; 356T6 Aluminum Material; 3" Size; 125 PSI Maximum Operating Pressure; 10 Pack Per Box
