

DIXON VALVE
DIXON VALVE
300-D-AL
DIXON VALVE DIXON VALVE
Description
300-D-AL CAM AND GROOVE COUPLER ; 3" D-CF ALUMINUM
Hose Coupling; Cam and Groove Type D Coupler X FNPT; 356T6 Aluminum Material; Buna-N Seal; 3" Size; 125 PSI Maximum Operating Pressure; 10 Pack Per Box
Part #
300-D-AL
BDI #
17283926
Details
117.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/300-D-AL/p/17283926
Your Price
$ 117.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.794
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Hose
Weight / LBS
1.66
Product Detail
Hose Coupling
Product Specification
Hose Coupling; Cam and Groove Type D Coupler X FNPT; 356T6 Aluminum Material; Buna-N Seal; 3" Size; 125 PSI Maximum Operating Pressure; 10 Pack Per Box
Long Description
Hose Coupling; Cam and Groove Type D Coupler X FNPT; 356T6 Aluminum Material; Buna-N Seal; 3" Size; 125 PSI Maximum Operating Pressure; 10 Pack Per Box