https://www.bdiexpress.com/medias/MFRDVCXXXXXX-36090411-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM4OHxpbWFnZS9qcGVnfGFERXpMMmcwWVM4eE1EazNNek0xTmpBek1qQXpNQzlOUmxKRVZrTllXRmhZV0ZoZk16WXdPVEEwTVRGZk16QXdlRE13TUM1cWNHY3xkMTQ0MWI1MjkwNzRkYWZkYjIyM2JjY2Q3YzQxZDVhOWM5NmRmZGE0M2M0ZGI5YThhZGNiOTFiMjVjODgzMDNm
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-36090411-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM4OHxpbWFnZS9qcGVnfGFERXpMMmcwWVM4eE1EazNNek0xTmpBek1qQXpNQzlOUmxKRVZrTllXRmhZV0ZoZk16WXdPVEEwTVRGZk16QXdlRE13TUM1cWNHY3xkMTQ0MWI1MjkwNzRkYWZkYjIyM2JjY2Q3YzQxZDVhOWM5NmRmZGE0M2M0ZGI5YThhZGNiOTFiMjVjODgzMDNm
DIXON VALVE
DIXON VALVE
36095611
DIXON VALVE DIXON VALVE
Description
36095611 PUSH-IN MALE ELBOW ; BRS 1/4" TUBE ODX1/8" MALE NPT
Push-In Elbow; 1/8" MNPT; 435 PSI Operating Pressure; Nickel-Plated Brass Material; FKM Seal; -4 To 302 Deg F Temperature Range; 1/4" Tube OD
Part #
36095611
BDI #
22584537
Details
20.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/36095611/p/22584537
Your Price
$ 20.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.016
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Push-In
Manufacturer URL
https://dixonvalve.com
Product Detail
Push-In Elbow
Product Specification
1/8" MNPT; 435 PSI Operating Pressure; Nickel-Plated Brass Material; FKM Seal; -4 To 302 Deg F Temperature Range; 1/4" Tube OD
Long Description
Push-In Elbow; 1/8" MNPT; 435 PSI Operating Pressure; Nickel-Plated Brass Material; FKM Seal; -4 To 302 Deg F Temperature Range; 1/4" Tube OD
