

DIXON VALVE
DIXON VALVE
400-E-AL
DIXON VALVE DIXON VALVE
Description
400-E-AL CAM AND GROOVE ADAPTER ; 4" E ALUMINUM
Hose Adapter; Cam and Groove Type E Adapter X Hose Shank; 356T6 Aluminum Material; 4" Size; 100 PSI; 150 PSI With King Crimp Ferrule System Maximum Operating Pressure; 10 Pack Per Box
Part #
400-E-AL
BDI #
17284092
Details
161.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/400-E-AL/p/17284092
Your Price
$ 161.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
1.207
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Hose
Weight / LBS
2.155
Product Detail
Hose Adapter
Product Specification
Hose Adapter; Cam and Groove Type E Adapter X Hose Shank; 356T6 Aluminum Material; 4" Size; 100 PSI; 150 PSI With King Crimp Ferrule System Maximum Operating Pressure; 10 Pack Per Box
Long Description
Hose Adapter; Cam and Groove Type E Adapter X Hose Shank; 356T6 Aluminum Material; 4" Size; 100 PSI; 150 PSI With King Crimp Ferrule System Maximum Operating Pressure; 10 Pack Per Box