DODGE
DODGE
430191
DODGE DODGE
Description
430191 SLEEVOIL PIPE NIPPLE ; 2X9IN
Pipe Nipple; 2" X 9" Size; For Sleevoil Bearing
Part #
430191
BDI #
279161
Details
304.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/430191/p/279161
Your Price
$ 304.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.03
EAN
0782475801879
Product Group - BDI
M06288
Noun
Nipple
Keyword String
Pipe
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.063
Product Detail
Pipe Nipple
Product Specification
2" X 9" Size
Long Description
Pipe Nipple; 2" X 9" Size; For Sleevoil Bearing