BRENNAN
BRENNAN
5406-08-06
BRENNAN BRENNAN
Description
5406-08-06 PIPE REDUCER BUSHING ; 1/2" NPTF MALE X 3/8" NPTF FEMALE
Tube Reducer Bushing; 1/2"-14 TPI Male NPFT; 3/8"-18 TPI Female NPFT; 1.1" Length; Steel Material
Part #
5406-08-06
BDI #
17205187
Details
2.95
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/5406-08-06/p/17205187
Your Price
$ 2.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172301
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Bushing
Keyword String
Tube Reducer
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Reducer Bushing
Product Specification
1/2"-14 TPI Male NPFT; 3/8"-18 TPI Female NPFT; 1.1" Length; Steel Material
Long Description
Tube Reducer Bushing; 1/2"-14 TPI Male NPFT; 3/8"-18 TPI Female NPFT; 1.1" Length; Steel Material