https://www.bdiexpress.com/medias/SROPKRELBXXX-PIPE-8C50X-S-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg1NHxpbWFnZS9qcGVnfGFEazNMMmhoWXk4eE1EYzNNRFF4TURJM05EZzBOaTlUVWs5UVMxSkZURUpZV0ZoZlVFbFFSVjg0UXpVd1dDMVRYek13TUhnek1EQXVhbkJufDQ1M2IyZjA1YTkyYTk5MDAzN2E5ZGRlNGNiOWQ0ZjNlMzczOTRhODdmMDA1OWNiMTRhNTMxZjA4YjRhYjY4ZGQ
https://www.bdiexpress.com/medias/SROPKRELBXXX-PIPE-8C50X-S-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg1NHxpbWFnZS9qcGVnfGFEazNMMmhoWXk4eE1EYzNNRFF4TURJM05EZzBOaTlUVWs5UVMxSkZURUpZV0ZoZlVFbFFSVjg0UXpVd1dDMVRYek13TUhnek1EQXVhbkJufDQ1M2IyZjA1YTkyYTk5MDAzN2E5ZGRlNGNiOWQ0ZjNlMzczOTRhODdmMDA1OWNiMTRhNTMxZjA4YjRhYjY4ZGQ
PARKER
PARKER
6 C50X-S
PARKER PARKER
Description
6 C50X-S TUBE FITTING ; 3/4"TUBE 37DEG FLARE9/16-18 MALE SAE ORD
Tube Elbow; 90 Degree; 3/8" 37 Degree Male JIC X 9/16"-18 Male SAE ORB; Steel; Zinc Plated; 9/16" Hex; 6000PSI Dynamic Pressure; SAE 070220
Part #
6 C50X-S
BDI #
21467078
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/6-C50X-S/p/21467078
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
90 Degree; 3/8" 37 Degree Male JIC X 9/16"-18 Male SAE ORB; Steel; Zinc Plated; 9/16" Hex; 6000PSI Dynamic Pressure; SAE 070220
Long Description
Tube Elbow; 90 Degree; 3/8" 37 Degree Male JIC X 9/16"-18 Male SAE ORB; Steel; Zinc Plated; 9/16" Hex; 6000PSI Dynamic Pressure; SAE 070220
