BRENNAN
BRENNAN
6400-06-08-O
BRENNAN BRENNAN
Description
6400-06-08-O STRGHT TUBE ADAPTER ; 3/8" TUBE OD 9/16IN-18 X 3/4IN-16 SAE
Tube Adapter; Straight; 3/8" Tube Outer Diameter; 9/16"-18 TPI Male JIC X 3/4"-16 TPI Male O-Ring Boss; 1.38" Length; Steel Material
Part #
6400-06-08-O
BDI #
17205888
Details
2.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/6400-06-08-O/p/17205888
Your Price
$ 2.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 3/8" Tube Outer Diameter; 9/16"-18 TPI Male JIC X 3/4"-16 TPI Male O-Ring Boss; 1.38" Length; Steel Material
Long Description
Tube Adapter; Straight; 3/8" Tube Outer Diameter; 9/16"-18 TPI Male JIC X 3/4"-16 TPI Male O-Ring Boss; 1.38" Length; Steel Material

