BRENNAN
BRENNAN
6400-12-10-O
BRENNAN BRENNAN
Description
6400-12-10-O STRGHT TUBE ADAPTER ; 3/4" TUBE OD 1-1/16IN-12 X 7/8IN-14 SAE
Tube Adapter; Straight; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 7/8"-14 TPI Male O-Ring Boss; 1.88" Length; Steel Material
Part #
6400-12-10-O
BDI #
17205946
Details
7.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/6400-12-10-O/p/17205946
Your Price
$ 7.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 7/8"-14 TPI Male O-Ring Boss; 1.88" Length; Steel Material
Long Description
Tube Adapter; Straight; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 7/8"-14 TPI Male O-Ring Boss; 1.88" Length; Steel Material

