BRENNAN
BRENNAN
6505-04-05
BRENNAN BRENNAN
Description
6505-04-05 STRAIGHT TUBE ADAPTER ; 1/4IN-18 MNPT X 1/2IN-20 SAE 1.64" LG
Tube Adapter; Straight; 5/16" Tube Outer Diameter; 1/4"-18 TPI Male Pipe X 1/2"-20 TPI Female JIC Swivel; 1.26" Length; Steel Material
Part #
6505-04-05
BDI #
17206745
Details
12.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/6505-04-05/p/17206745
Your Price
$ 12.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40171700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 5/16" Tube Outer Diameter; 1/4"-18 TPI Male Pipe X 1/2"-20 TPI Female JIC Swivel; 1.26" Length; Steel Material
Long Description
Tube Adapter; Straight; 5/16" Tube Outer Diameter; 1/4"-18 TPI Male Pipe X 1/2"-20 TPI Female JIC Swivel; 1.26" Length; Steel Material