BRENNAN
BRENNAN
6505-08-10
BRENNAN BRENNAN
Description
6505-08-10 STRAIGHT TUBE ADAPTER ; 1/2IN-14 MNPT X 7/8IN-14 SAE 2.1" LG
Tube Adapter; Straight; 5/8" Tube Outer Diameter; 1/2"-14 TPI Male Pipe X 7/8"-14 TPI Female JIC Swivel; 1.6" Length; Steel Material
Part #
6505-08-10
BDI #
17206757
Details
11.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/6505-08-10/p/17206757
Your Price
$ 11.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40171700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 5/8" Tube Outer Diameter; 1/2"-14 TPI Male Pipe X 7/8"-14 TPI Female JIC Swivel; 1.6" Length; Steel Material
Long Description
Tube Adapter; Straight; 5/8" Tube Outer Diameter; 1/2"-14 TPI Male Pipe X 7/8"-14 TPI Female JIC Swivel; 1.6" Length; Steel Material