https://www.bdiexpress.com/medias/INDTOMFLARED-TEE-6600-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA2NXxpbWFnZS9qcGVnfGFESmtMMmhtWkM4eE1UQTJNVEEyTlRFeU1UZ3lNaTlKVGtSVVQwMUdURUZTUlVSZlZFVkZYelkyTURCZk16QXdlRE13TUM1cWNHY3w1NjkzOGQzNjNlNDI5MmYyYWRkZjU0M2M1ZDQwOTJmY2NlZDg0NjNhOGE4YWM0MDAyYzcyNjUwY2MzODBlNDNi
https://www.bdiexpress.com/medias/INDTOMFLARED-TEE-6600-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA2NXxpbWFnZS9qcGVnfGFESmtMMmhtWkM4eE1UQTJNVEEyTlRFeU1UZ3lNaTlKVGtSVVQwMUdURUZTUlVSZlZFVkZYelkyTURCZk16QXdlRE13TUM1cWNHY3w1NjkzOGQzNjNlNDI5MmYyYWRkZjU0M2M1ZDQwOTJmY2NlZDg0NjNhOGE4YWM0MDAyYzcyNjUwY2MzODBlNDNi
TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
6600-08-08-08
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
Description
6600-08-08-08 MJ X MJ X FJX TEE FITTING ; 3/4-16 X 3/4-16 X 3/4-16 UNF
Pipe Tee; JIC Swivel Branch Tee; Steel; 3/4-16 Thread; 08 Thread Nominal Size; Male JIC Thread Type
Part #
6600-08-08-08
BDI #
21460795
Details
8.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/6600-08-08-08/p/21460795
Your Price
$ 8.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40174600
Weight / Kilogram
0.11
Product Group - BDI
F02172
Noun
Tee
Keyword String
Pipe
Product Detail
Pipe Tee
Product Specification
Pipe Tee; JIC Swivel Branch Tee; Steel; 3/4-16 Thread; 08 Thread Nominal Size; Male JIC Thread Type
Long Description
Pipe Tee; JIC Swivel Branch Tee; Steel; 3/4-16 Thread; 08 Thread Nominal Size; Male JIC Thread Type
