https://www.bdiexpress.com/medias/INDTOMFLARED-ELB-6801-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkzN3xpbWFnZS9qcGVnfGFERmxMMmc0TVM4eE1UQTJNVEEyTmpneU5UYzFPQzlKVGtSVVQwMUdURUZTUlVSZlJVeENYelk0TURGZk16QXdlRE13TUM1cWNHY3w0NzVjNmUwNzk5YjhjNzg5N2UzNGE0OTAwY2JmYTVkNDczZTlkNzkxYzU3MjAxMWU2NzM0YmQxOWQ5MDlhZWE2
https://www.bdiexpress.com/medias/INDTOMFLARED-ELB-6801-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkzN3xpbWFnZS9qcGVnfGFERmxMMmc0TVM4eE1UQTJNVEEyTmpneU5UYzFPQzlKVGtSVVQwMUdURUZTUlVSZlJVeENYelk0TURGZk16QXdlRE13TUM1cWNHY3w0NzVjNmUwNzk5YjhjNzg5N2UzNGE0OTAwY2JmYTVkNDczZTlkNzkxYzU3MjAxMWU2NzM0YmQxOWQ5MDlhZWE2
TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
6801-08-06
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
Description
6801-08-06 MJ X MP BENT TUBE ELBOW ; 3/4-16 UNF X 9/16-18 UNF 90D STEEL
Tube Adapter; 3/4-16 Thread; 08 Thread Nominal Size; Male JIC Thread Type
Part #
6801-08-06
BDI #
21460771
Details
5.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/6801-08-06/p/21460771
Your Price
$ 5.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183109
Weight / Kilogram
0.11
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Product Detail
Tube Adapter
Product Specification
Tube Adapter; 3/4-16 Thread; 08 Thread Nominal Size; Male JIC Thread Type
Long Description
Tube Adapter; 3/4-16 Thread; 08 Thread Nominal Size; Male JIC Thread Type
