https://www.bdiexpress.com/medias/INDBNEXXXXXX-6801-NWO-FG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzd8aW1hZ2UvanBlZ3xhR000TDJnd1l5OHhNRFUwT1RRMU9UazBNelExTkM5SlRrUkNUa1ZZV0ZoWVdGaGZOamd3TVY5T1YwOWZSa2RmTXpBd2VETXdNQzVxY0djfDQwMWU1YmU3OTRkOTNkNjA4OGQzYjBlYmRkNWU1NWRjYTU2Yjg0MjI5MDQ5Mzc5NGFiZWU1YmQxZGZlMmE0N2Y
https://www.bdiexpress.com/medias/INDBNEXXXXXX-6801-NWO-FG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzd8aW1hZ2UvanBlZ3xhR000TDJnd1l5OHhNRFUwT1RRMU9UazBNelExTkM5SlRrUkNUa1ZZV0ZoWVdGaGZOamd3TVY5T1YwOWZSa2RmTXpBd2VETXdNQzVxY0djfDQwMWU1YmU3OTRkOTNkNjA4OGQzYjBlYmRkNWU1NWRjYTU2Yjg0MjI5MDQ5Mzc5NGFiZWU1YmQxZGZlMmE0N2Y
BRENNAN
BRENNAN
6801-16-16-NWO-FG
BRENNAN BRENNAN
Description
6801-16-16-NWO-FG 90DEG TUBE ELBOW ; 1-5/16IN-12 X 1-5/16IN-12 SAE STEEL
Tube Elbow; 90 Degree; Forged; 1" Tube Outer Diameter; 1-5/16"-12 TPI Male JIC X 1-5/16"-12 TPI Male Adjustable O-Ring Boss; Steel Material
Part #
6801-16-16-NWO-FG
BDI #
17207037
Details
18.52
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/6801-16-16-NWO-FG/p/17207037
Your Price
$ 18.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Elbow
Product Specification
90 Degree; Forged; 1" Tube Outer Diameter; 1-5/16"-12 TPI Male JIC X 1-5/16"-12 TPI Male Adjustable O-Ring Boss; Steel Material
Long Description
Tube Elbow; 90 Degree; Forged; 1" Tube Outer Diameter; 1-5/16"-12 TPI Male JIC X 1-5/16"-12 TPI Male Adjustable O-Ring Boss; Steel Material
