https://www.bdiexpress.com/medias/MFRDVCXXXXXX-68C-0202-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4NHxpbWFnZS9qcGVnfGFEYzBMMmcwWXk4eE1EazNORFUxTWpFNU5URXdNaTlOUmxKRVZrTllXRmhZV0ZoZk5qaERYekF5TURKZk16QXdlRE13TUM1cWNHY3wzZWIxZjgyNWRmODcwNjAxNGI0OTU3NjE2YzhjOTFlNTY5MWU2MGM2YWVlYjA0ZDMxNTYxMGQ5OGEzZDU0YmIx
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-68C-0202-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4NHxpbWFnZS9qcGVnfGFEYzBMMmcwWXk4eE1EazNORFUxTWpFNU5URXdNaTlOUmxKRVZrTllXRmhZV0ZoZk5qaERYekF5TURKZk16QXdlRE13TUM1cWNHY3wzZWIxZjgyNWRmODcwNjAxNGI0OTU3NjE2YzhjOTFlNTY5MWU2MGM2YWVlYjA0ZDMxNTYxMGQ5OGEzZDU0YmIx
DIXON VALVE
DIXON VALVE
68C-0402
DIXON VALVE DIXON VALVE
Description
68C-0402 COMPRESSION MALE CONNECTOR
Connector Fitting; 7/16" Hex; 1.1" Length; Brass Material; Straight; -65 To 250 Deg F Temperature Range; 1/8" Pipe X 7/16" 24 Straight; 1/4" Tube Size; 300 PSI Working Pressure
Part #
68C-0402
BDI #
19313155
Details
6.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/68C-0402/p/19313155
Your Price
$ 6.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.018
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Connector
Manufacturer URL
https://dixonvalve.com
Product Detail
Connector Fitting
Product Specification
7/16" Hex; 1.1" Length; Brass Material; Straight; -65 To 250 Deg F Temperature Range; 1/8" Pipe X 7/16" 24 Straight; 1/4" Tube Size; 300 PSI Working Pressure
Long Description
Connector Fitting; 7/16" Hex; 1.1" Length; Brass Material; Straight; -65 To 250 Deg F Temperature Range; 1/8" Pipe X 7/16" 24 Straight; 1/4" Tube Size; 300 PSI Working Pressure
