GATES
GATES
6G-8FFORX90M
GATES GATES
Description
G25240-0608 HYDRAULIC HOSE COUPLING ; POR 6G-8FFORX90M 3/8" ID 13/16"-16 UN
Tube Elbow; Female Flat-Face O-Ring Swivel-90 Deg Bent Tube; 13/16-16 Thread Size; 3/4" Female Thread ID; 13/16" Male Thread Od
Part #
G25240-0608
BDI #
1483889
Details
51.73
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/6G-8FFORX90M/p/1483889
Your Price
$ 51.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.14
EAN
0072053173611
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.3
Product Detail
Tube Elbow
Product Specification
Tube Elbow; Female Flat-Face O-Ring Swivel-90 Deg Bent Tube; 13/16-16 Thread Size; 3/4" Female Thread ID; 13/16" Male Thread Od
Long Description
Tube Elbow; Female Flat-Face O-Ring Swivel-90 Deg Bent Tube; 13/16-16 Thread Size; 3/4" Female Thread ID; 13/16" Male Thread Od