GATES
GATES
6G-8FJX90M
GATES GATES
Description
G25180-0608 HYDRAULIC HOSE COUPLING ; POR 6G-8FJX90M FJIC 37 FLARE SWIVEL
Tube Elbow; Female JIC 37 Deg Flare Swivel-90 Deg Bent Tube; 3/4-16 Thread Size; 11/16 Female Thread ID; 3/4" Male Thread Od
Part #
G25180-0608
BDI #
1480748
Details
53.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/6G-8FJX90M/p/1480748
Your Price
$ 53.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.1
EAN
0072053323269
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.23
Product Detail
Tube Elbow
Product Specification
Tube Elbow; Female JIC 37 Deg Flare Swivel-90 Deg Bent Tube; 3/4-16 Thread Size; 11/16 Female Thread ID; 3/4" Male Thread Od
Long Description
Tube Elbow; Female JIC 37 Deg Flare Swivel-90 Deg Bent Tube; 3/4-16 Thread Size; 11/16 Female Thread ID; 3/4" Male Thread Od