BRENNAN
BRENNAN
7005-10-S16-24
BRENNAN BRENNAN
Description
7005-10-S16-24 STRAIGHT TUBE ADAPTER ; 7/8IN-14 MJIC X M24 X 1.5 STEEL
Tube Adapter; 5/8" Tube Outer Diameter; 7/8"-14 TPI Male JIC X M24 X 1.5 Male Metric; Steel Material
Part #
7005-10-S16-24
BDI #
17207749
Details
29.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/7005-10-S16-24/p/17207749
Your Price
$ 29.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183109
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
5/8" Tube Outer Diameter; 7/8"-14 TPI Male JIC X M24 X 1.5 Male Metric; Steel Material
Long Description
Tube Adapter; 5/8" Tube Outer Diameter; 7/8"-14 TPI Male JIC X M24 X 1.5 Male Metric; Steel Material

