GATES
GATES
8G-8FFORX90M
GATES GATES
Description
G25240-0808 HYDRAULIC HOSE COUPLING ; POR 8G-8FFORX90M 1/2" HOSE ID
Tube Elbow; Female Flat-Face O-Ring Swivel-90 Deg Bent Tube; 13/16-16 Thread Size; 3/4" Female Thread ID; 13/16" Male Thread Od
Part #
G25240-0808
BDI #
1481403
Details
50.51
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/8G-8FFORX90M/p/1481403
Your Price
$ 50.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.23
EAN
0072053323719
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.4
Product Detail
Tube Elbow
Product Specification
Tube Elbow; Female Flat-Face O-Ring Swivel-90 Deg Bent Tube; 13/16-16 Thread Size; 3/4" Female Thread ID; 13/16" Male Thread Od
Long Description
Tube Elbow; Female Flat-Face O-Ring Swivel-90 Deg Bent Tube; 13/16-16 Thread Size; 3/4" Female Thread ID; 13/16" Male Thread Od