

CONTINENTAL
CONTINENTAL
B2-DLFX45-1230
CONTINENTAL CONTINENTAL
Description
B2 DLFX45 1230 ; POR DIN 24DGL F 45D ELB SWV
Elbow Tube; 45 Deg; Female/Swivel; DIN 24 Deg; Light; 3/4" Hose Inside Diameter; M30X2 Thread; 36MM Hex Wrench Size; 32MM Drop; 69.1MM Cut Off; 108.5MM Length
Part #
20241861
BDI #
17989262
Details
222.8
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/B2-DLFX45-1230/p/17989262
Your Price
$ 222.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.327
EAN
0037256363542
Product Group - BDI
F02172
Harmonized Tariff Code
7412.20.00.35
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.continental-industry.com
Product Detail
Tube Elbow
Product Specification
Tube Elbow; 45 Deg; Female/Swivel; DIN 24 Deg; Light; 3/4" Hose Inside Diameter; M30X2 Thread; 36MM Hex Wrench Size; 32MM Drop; 69.1MM Cut Off; 108.5MM Length
Long Description
Elbow Tube; 45 Deg; Female/Swivel; DIN 24 Deg; Light; 3/4" Hose Inside Diameter; M30X2 Thread; 36MM Hex Wrench Size; 32MM Drop; 69.1MM Cut Off; 108.5MM Length