DIXON VALVE
DIXON VALVE
DC2
DIXON VALVE DIXON VALVE
Description
DC2 COUPLER ; 1/4"X1/4" FNPT 300PSI 37CFM BRS
Air Hose Fitting; Brass Body Material; 1/4" Body Size; Female/Female Connection Type; .25" Nominal Diameter; 1/4" Female Quick; 1/4" NPT Female Thread; 37CFM at 100PSI Flow at Pressure; 1.83" Nominal Height; Inch Measuring System; 300PSI Maximum Operating Pressure; 300PSI Minimum Operating Pressure; 250 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 10/Pack Quantity; 1/4" Nominal Thread Size
Part #
DC2
BDI #
21488087
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/DC2/p/21488087
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.087
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Air Hose
Manufacturer Item Number
238-DC2
Weight / LBS
0.19
Product Detail
Air Hose Fitting
Product Specification
Brass Body Material; 1/4" Body Size; Female/Female Connection Type; .25" Nominal Diameter; 1/4" Female Quick; 1/4" NPT Female Thread; 37CFM at 100PSI Flow at Pressure; 1.83" Nominal Height; Inch Measuring System; 300PSI Maximum Operating Pressure; 300PSI Minimum Operating Pressure; 250 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 10/Pack Quantity; 1/4" Nominal Thread Size
Long Description
Air Hose Fitting; Brass Body Material; 1/4" Body Size; Female/Female Connection Type; .25" Nominal Diameter; 1/4" Female Quick; 1/4" NPT Female Thread; 37CFM at 100PSI Flow at Pressure; 1.83" Nominal Height; Inch Measuring System; 300PSI Maximum Operating Pressure; 300PSI Minimum Operating Pressure; 250 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 10/Pack Quantity; 1/4" Nominal Thread Size