TIMKEN LOVEJOY
TIMKEN LOVEJOY
ELASTIC BUSHING 3/4IN TUBING
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
ELASTIC BUSHING 3/4IN TUBING ; HYDRAULIC
Tube Bushing; 3/4" Outer Diameter; 0.94" Inside Diameter; Elastic Material; 194 to 203 Deg F Temperature
Part #
ELASTIC BUSHING-3/4"-TUBING
BDI #
599688
Details
27.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/ELASTIC-BUSHING-3-4IN-TUBING/p/599688
Your Price
$ 27.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183108
Weight / Kilogram
0.009
EAN
0845271019104
Product Group - BDI
F02234
Noun
Bushing
Keyword String
Tube
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Tube Bushing
Product Specification
3/4" Outer Diameter; 0.94" Inside Diameter; Elastic Material; 194 to 203 Deg F Temperature
Long Description
Tube Bushing; 3/4" Outer Diameter; 0.94" Inside Diameter; Elastic Material; 194 to 203 Deg F Temperature