

TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
FF2406-08-06
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
Description
FF2406-08-06 FORFSX X MORFS REDUCER ; 13/16-16 UNF X 9/16-18 UNF
Pipe Reducer; ORFS Swivel to ORFS Reducer; Steel; Straight Shape; 13/16-16 Thread; 08 Thread Nominal Size; Female O-Ring Face Seal Swivel Thread Type; 11/16-16 Thread
Part #
FF2406-08-06
BDI #
21460963
Details
6.58
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/FF2406-08-06/p/21460963
Your Price
$ 6.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0.11
Product Group - BDI
F02172
Noun
Reducer
Keyword String
Pipe
Product Detail
Pipe Reducer
Product Specification
Pipe Reducer; ORFS Swivel to ORFS Reducer; Steel; Straight Shape; 13/16-16 Thread; 08 Thread Nominal Size; Female O-Ring Face Seal Swivel Thread Type; 11/16-16 Thread
Long Description
Pipe Reducer; ORFS Swivel to ORFS Reducer; Steel; Straight Shape; 13/16-16 Thread; 08 Thread Nominal Size; Female O-Ring Face Seal Swivel Thread Type; 11/16-16 Thread