https://www.bdiexpress.com/medias/MFRDVCXXXXXX-G50-D-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzOXxpbWFnZS9qcGVnfGFEY3lMMmd4WWk4eE1EazNNemt5TlRZek9ERTNOQzlOUmxKRVZrTllXRmhZV0ZoZlJ6VXdYMFJmVTFOZk16QXdlRE13TUM1cWNHY3xiOTdhYjdkNzViYzkyYzE3MmZkMGRlYmQ3OTU5Mzg2NjhjNzI1NDdlMjI5YjcwMGE3MjVjNDg5MmM3MTNiM2Jm
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-G50-D-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzOXxpbWFnZS9qcGVnfGFEY3lMMmd4WWk4eE1EazNNemt5TlRZek9ERTNOQzlOUmxKRVZrTllXRmhZV0ZoZlJ6VXdYMFJmVTFOZk16QXdlRE13TUM1cWNHY3xiOTdhYjdkNzViYzkyYzE3MmZkMGRlYmQ3OTU5Mzg2NjhjNzI1NDdlMjI5YjcwMGE3MjVjNDg5MmM3MTNiM2Jm
DIXON VALVE
DIXON VALVE
G100-D-SS
DIXON VALVE DIXON VALVE
Description
G100-D-SS AIR COUPLING ; 1" 250PSI SS HANDLE BUNA SEAL
Hose Coupling; Global Cam and Groove Type D Coupler X FNPT; 316 Investment Cast Stainless Steel; Buna Seal; Stainless Steel Handle Component Material; 1" Size; 250 PSI Maximum Operating Pressure; 10 Pack Per Box
Part #
G100-D-SS
BDI #
19322178
Details
46.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G100-D-SS/p/19322178
Your Price
$ 46.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.359
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Hose
Weight / LBS
0.74
Product Detail
Hose Coupling
Product Specification
Hose Coupling; Global Cam and Groove Type D Coupler X FNPT; 316 Investment Cast Stainless Steel; Buna Seal; Stainless Steel Handle Component Material; 1" Size; 250 PSI Maximum Operating Pressure; 10 Pack Per Box
Long Description
Hose Coupling; Global Cam and Groove Type D Coupler X FNPT; 316 Investment Cast Stainless Steel; Buna Seal; Stainless Steel Handle Component Material; 1" Size; 250 PSI Maximum Operating Pressure; 10 Pack Per Box
