Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G17995-0212 https://www.bdiexpress.com/medias/INDGATCPLGXX-B1F-SS-G17995-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1MTJ8aW1hZ2UvanBlZ3xhR1ptTDJnMk1TOHhNRE13TkRNNE5qVXpNVE0xT0M5SlRrUkhRVlJEVUV4SFdGaGZRakZHWDFOVFgwY3hOems1TlY4eFFVNUhVbDh6TURCNE16QXdMbXB3Wnd8YWU3OTA0Y2U0YzJiMjU3ZGYzNWMzY2ZkZjhkYTA0OWY3NTgxMmI4ZjNjOTFhY2UxNzlkZmEzOWIwNTBmNTk1ZQ
1092336 Fittings And Adapters 

GATES GATES

G17995-0212

Description

G17995-0212 HYDRAULIC HOSE COUPLING ; POR 12B1F-1SS

Hose Coupling; Stainless Steel Braid; 0.752" Hose Inside Diameter; Ferrule Fitting Type; Straight Configuration; 316 Stainless Steel; No.12 FERRULE End Connection; 1.689" Length

Part #

G17995-0212

BDI #
1092336

Details

156.09 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 156.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.132
EAN
0770075415053
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G17995-0212
Manufacturer Internal Number
736251505
Weight / LBS
0.29
Product Detail
Hose Coupling
Product Specification
Stainless Steel Braid; 0.752" Hose Inside Diameter; Ferrule Fitting Type; Straight Configuration; 316 Stainless Steel; No.12 FERRULE End Connection; 1.689" Length
Long Description
Hose Coupling; Stainless Steel Braid; 0.752" Hose Inside Diameter; Ferrule Fitting Type; Straight Configuration; 316 Stainless Steel; No.12 FERRULE End Connection; 1.689" Length