https://www.bdiexpress.com/medias/INDGATCPLGXX-G-MPLN-G25101-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNjZ8aW1hZ2UvanBlZ3xhR001TDJnME55OHhNRE13TkRNek16STFNRFU1TUM5SlRrUkhRVlJEVUV4SFdGaGZSMTlOVUV4T1gwY3lOVEV3TVY4eFFVNUhVbDh6TURCNE16QXdMbXB3Wnd8YTM2MTcxNWNmZjQ5MjU1NjMzZjFmMmFmNDM5NTIwZWJkNTE0YjcwMzI3ZjAyMWFhMTJiNGM2OWM0OTE0YWI3OQ
https://www.bdiexpress.com/medias/INDGATCPLGXX-G-MPLN-G25101-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNjZ8aW1hZ2UvanBlZ3xhR001TDJnME55OHhNRE13TkRNek16STFNRFU1TUM5SlRrUkhRVlJEVUV4SFdGaGZSMTlOVUV4T1gwY3lOVEV3TVY4eFFVNUhVbDh6TURCNE16QXdMbXB3Wnd8YTM2MTcxNWNmZjQ5MjU1NjMzZjFmMmFmNDM5NTIwZWJkNTE0YjcwMzI3ZjAyMWFhMTJiNGM2OWM0OTE0YWI3OQ
GATES
GATES
G25101-0606
GATES GATES
Description
G25101-0606 HYDRAULIC HOSE COUPLING ; POR 6G-6MPLN MALE PIPE LONG NOSE
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.374" Hose Inside Diameter; 0.688" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; No.6 MPLN End Connection Type; 3/8"-18 End Connection Size; 1.618" Cutoff Size; 2.717" Length
Part #
G25101-0606
BDI #
1112971
Details
25.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G25101-0606/p/1112971
Your Price
$ 25.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.091
EAN
0072053111187
Product Group - BDI
F02172
Harmonized Tariff Code
8412.90.90.15
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G25101-0606
Manufacturer Internal Number
710016635
Weight / LBS
0.2
Product Detail
Hose Coupling
Product Specification
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.374" Hose Inside Diameter; 0.688" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; No.6 MPLN End Connection Type; 3/8"-18 End Connection Size; 1.618" Cutoff Size; 2.717" Length
Long Description
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.374" Hose Inside Diameter; 0.688" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; No.6 MPLN End Connection Type; 3/8"-18 End Connection Size; 1.618" Cutoff Size; 2.717" Length
