

GATES
GATES
G25110-0406X
GATES GATES
Description
G25110-0406X HYDRAULIC HOSE COUPLING ; POR 4G-6FP BULK FEMALE PIPE NPTF 100/PAK
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; 0.813" Stem Diameter; Pipe To NPSF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference Seal Type; 60 Deg Thread Angle; No.6 FP End Connection Type; 3/8"-18 End Connection Size; 0.965" Cutoff Size; 1.98" Length
Part #
71001050
BDI #
1107845
Details
28.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G25110-0406X/p/1107845
Your Price
$ 28.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.06
EAN
0072053837735
Product Group - BDI
F02172
Harmonized Tariff Code
8412.90.90.15
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G25110-0406X
Manufacturer Internal Number
71001050
Weight / LBS
0.14
Product Detail
Hose Coupling
Product Specification
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; 0.813" Stem Diameter; Pipe To NPSF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference Seal Type; 60 Deg Thread Angle; No.6 FP End Connection Type; 3/8"-18 End Connection Size; 0.965" Cutoff Size; 1.98" Length
Long Description
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; 0.813" Stem Diameter; Pipe To NPSF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference Seal Type; 60 Deg Thread Angle; No.6 FP End Connection Type; 3/8"-18 End Connection Size; 0.965" Cutoff Size; 1.98" Length