

GATES
GATES
G25315-0812
GATES GATES
Description
G25315-0812 HYDRAULIC HOSE COUPLING ; POR 8G-12FL90M CODE 61 O-RING FLANGE
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.5" Hose Inside Diameter; Flange To Code 61 O-Ring Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; Flange Groove O-Ring Location; 0.27" Flange Thickness; 1.5" Flange Diameter; No.12 FL End Connection; 2.126" Cutoff Size; 3.602" Length2.283" Drop Size
Part #
G25315-0812
BDI #
1116007
Details
106.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G25315-0812/p/1116007
Your Price
$ 106.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.24
EAN
0072053435825
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G25315-0812
Manufacturer Internal Number
710329235
Weight / LBS
0.54
Product Detail
Hose Coupling
Product Specification
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.5" Hose Inside Diameter; Flange To Code 61 O-Ring Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; Flange Groove O-Ring Location; 0.27" Flange Thickness; 1.5" Flange Diameter; No.12 FL End Connection; 2.126" Cutoff Size; 3.602" Length2.283" Drop Size
Long Description
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.5" Hose Inside Diameter; Flange To Code 61 O-Ring Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; Flange Groove O-Ring Location; 0.27" Flange Thickness; 1.5" Flange Diameter; No.12 FL End Connection; 2.126" Cutoff Size; 3.602" Length2.283" Drop Size