https://www.bdiexpress.com/medias/INDGATCPLGXX-GLX-FPX-G44111-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Nzl8aW1hZ2UvanBlZ3xhR1ZrTDJnME5pOHhNRE13TkRNME1UTXhNVFV4T0M5SlRrUkhRVlJEVUV4SFdGaGZSMHhZWDBaUVdGOUhORFF4TVRGZk1VRk9SMUpmTXpBd2VETXdNQzVxY0djfDRkZDZhNzk0MTBjN2VmM2RkNzBlOWRlMGEwOTA3MzU2ZjE4OTgxN2YwZDUwZGFhOTUzYzI1OTUwMTRiODRmYzk
https://www.bdiexpress.com/medias/INDGATCPLGXX-GLX-FPX-G44111-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Nzl8aW1hZ2UvanBlZ3xhR1ZrTDJnME5pOHhNRE13TkRNME1UTXhNVFV4T0M5SlRrUkhRVlJEVUV4SFdGaGZSMHhZWDBaUVdGOUhORFF4TVRGZk1VRk9SMUpmTXpBd2VETXdNQzVxY0djfDRkZDZhNzk0MTBjN2VmM2RkNzBlOWRlMGEwOTA3MzU2ZjE4OTgxN2YwZDUwZGFhOTUzYzI1OTUwMTRiODRmYzk
GATES
GATES
G44111-0606
GATES GATES
Description
G44111-0606 HYDRAULIC HOSE COUPLING ; 6GLX-6FPX
Hose Coupling; GLX Series; Crimped Solution; 0.374" Hose Inside Diameter; 0.625" Stem Diameter; Pipe To NPSM Swivel Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle Seal Type; 30 Deg Mating Angle; Inverted Nose Seat; Swivel; No.6 FPX End Connection Type; 3/8"-18 End Connection Size; 0.875" Nut Size; 1.39" Cutoff Size; 2.492" Length; For Use With All Type of Textile-Reinforced Hose
Part #
G44111-0606
BDI #
1113079
Details
29.81
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G44111-0606/p/1113079
Your Price
$ 29.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.1
EAN
0770075386001
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G44111-0606
Manufacturer Internal Number
710700365
Weight / LBS
0.22
Product Detail
Hose Coupling
Product Specification
GLX Series; Crimped Solution; 0.374" Hose Inside Diameter; 0.625" Stem Diameter; Pipe To NPSM Swivel Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle Seal Type; 30 Deg Mating Angle; Inverted Nose Seat; Swivel; No.6 FPX End Connection Type; 3/8"-18 End Connection Size; 0.875" Nut Size; 1.39" Cutoff Size; 2.492" Length
Long Description
Hose Coupling; GLX Series; Crimped Solution; 0.374" Hose Inside Diameter; 0.625" Stem Diameter; Pipe To NPSM Swivel Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle Seal Type; 30 Deg Mating Angle; Inverted Nose Seat; Swivel; No.6 FPX End Connection Type; 3/8"-18 End Connection Size; 0.875" Nut Size; 1.39" Cutoff Size; 2.492" Length; For Use With All Type of Textile-Reinforced Hose
