

GATES
GATES
G64775-0033
GATES GATES
Description
G64775-0033 HYDRAULIC HOSE ADAPTER ; 33MBDS
Hydraulic Adapter; International To International Adapter; Metric Bonded Seal; Seal Configuration; Steel/Rubber Material; 33 End Size 1; Seal End Type 1; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose
Part #
G64775-0033
BDI #
1104447
Details
13.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G64775-0033/p/1104447
Your Price
$ 13.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.005
EAN
0072053793093
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Adapter
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Product Detail
Hydraulic Adapter
Product Specification
International To International Adapter; Metric Bonded Seal; Seal Configuration; Steel/Rubber Material; 33 End Size 1; Seal End Type 1
Long Description
Hydraulic Adapter; International To International Adapter; Metric Bonded Seal; Seal Configuration; Steel/Rubber Material; 33 End Size 1; Seal End Type 1; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose