NTN
								NTN
							
						
					GB-1/4-28UNF
				 
				NTN NTN
Description
						
                            
								GB-1/4-28UNF GREASE FITTING ; MISCELLANEOUS STEEL BALLS
Grease Fitting; GB Type; 1/4"-28 UNF Inside Diameter; 0.591" Height; 0.531" Length; 0.551" Width
                         	Part #
	                    
	                      	GB-1/4-28UNF
							BDI #
						
	                      	1219391
							
						
Details
                    
                        3.67
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/GB-1-4-28UNF/p/1219391
						
		
		
		
				Your Price
				
						
							$ 3.67 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40141736
					Weight / Kilogram
				0.01
					EAN
				4547359066401
					Product Group - BDI
				B02222
					Harmonized Tariff Code
				
					8207.90.60.00
			Noun
				
					Fitting
			Keyword String
				
					Grease
			Manufacturer URL
				
					https://www.ntnglobal.com
			Product Detail
				
					Grease Fitting
			Product Specification
				
					GB Type; 1/4"-28 UNF Inside Diameter; 0.591" Height; 0.531" Length; 0.551" Width
			Long Description
				
					Grease Fitting; GB Type; 1/4"-28 UNF Inside Diameter; 0.591" Height; 0.531" Length; 0.551" Width
			
