Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HMVC 26E https://www.bdiexpress.com/medias/INDSKFXXXXXX-1267251-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NDd8aW1hZ2UvanBlZ3xhRGhpTDJoak1TOHhNREE1TURRd01qSXhPREF4TkM5SlRrUlRTMFpZV0ZoWVdGaGZNVEkyTnpJMU1WOHpNREI0TXpBd0xtcHdad3w2MDE1NTM2NWU5NDg2OTUzNWM3ZWNlNWI3NWU3MjVlYzI4OWNmNGY2MDFhZTY0ZjA2NWFlN2M4ZWI5NWNmNzE0
1267241 Fittings And Adapters 

SKF SKF

HMVC 26E

Description

HMVC 26E HYDRAULIC NUT

Hydraulic Nut; 5.106"-12 Nominal Thread; 5.052 Pitch Diameter; 7.5" Outside Diameter; 1.74" Width; G1/4" Injection Hole Thread

Part #

HMVC 26E

BDI #
1267241

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
7.63
EAN
7316577015334
Product Group - BDI
F02234
Noun
Nut
Keyword String
Hydraulic
Manufacturer URL
Product Detail
Hydraulic Nut
Product Specification
5.106"-12 Nominal Thread; 5.052 Pitch Diameter; 7.5" Outside Diameter; 1.74" Width; G1/4" Injection Hole Thread
Long Description
Hydraulic Nut; 5.106"-12 Nominal Thread; 5.052 Pitch Diameter; 7.5" Outside Diameter; 1.74" Width; G1/4" Injection Hole Thread