SMC
SMC
KQ2C03-00A
SMC SMC
Description
KQ2C03-00A ; FITTING COLOR CAP 10/PACK
Tube Cap; 5/32" Tube Outside Diameter; 14.5MM Overall Length; Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; White Body; Orange Release Button; Air/Water Fluid
Part #
KQ2C03-00A
BDI #
17944386
Details
2.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2C03-00A/p/17944386
Your Price
$ 2.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183104
Weight / Kilogram
0.005
Product Group - BDI
F02172
Noun
Cap
Keyword String
Tube
Product Detail
Tube Cap
Product Specification
5/32" Tube Outside Diameter; 14.5MM Overall Length; Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; White Body; Orange Release Button; Air/Water Fluid
Long Description
Tube Cap; 5/32" Tube Outside Diameter; 14.5MM Overall Length; Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; White Body; Orange Release Button; Air/Water Fluid