Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KQ2H04-01AS https://www.bdiexpress.com/medias/INDSMCPUSHFT-17944936-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMDR8aW1hZ2UvanBlZ3xhR013TDJneFpTOHhNVEE1TlRnNU5UWXdOVEkzT0M5SlRrUlRUVU5RVlZOSVJsUmZNVGM1TkRRNU16WmZNekF3ZURNd01DNXFjR2N8Y2I5YzkxNjFkZDIyNDBjYTE5OTI2NmEyOTNlZGM5Y2VjN2NiZDM5MjllODU3MzFlMTFiZWVhZThiMWY1YzQ3OQ
17944936 Fittings And Adapters 

SMC SMC

KQ2H04-01AS

Description

KQ2H04-01AS MALE FITTING ; 4MM TUBING OD

Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 4MM Tube X 1/8 Inch MBSPT; Brass | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range

Part #

KQ2H04-01AS

BDI #
17944936

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.006
Product Group - BDI
F02172
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.0123
Product Detail
Tube Connector
Product Specification
Tube Connector; Push to Connect Male Connector; 4MM Tubing; 1/8" Tubing; Brass Material; With Thread Sealant
Long Description
Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 4MM Tube X 1/8 Inch MBSPT; Brass | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range